Spesifikasi
| AS ONE Part Number | 65-9283-12 |
|---|---|
| Specification | *Size: DIA23.7x17.2mm*Measurement range: 0 to 80°C*Material: Plastic*Accessories: Temperature probe (direct connection sensor)*Direct connection to combustion exhaust gas analyzer*Plastic gauge protects against impact |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
LED settings: 3 LEDs (0-599 ppm) / Safe 6 LEDs (600-1199 ppm) / Caution 9 LEDs (1200-9999 PPM) / Ventilate Correction function (calibration function): The correction function performs accurate automatic correction (calibration) when used continuously for 5 to 7 days with the power turned on. <What is automatic calibration (correction)?> *Depending on the product, this is a function that considers the minimum carbon dioxide measurement value over a 5-7 day period to be 400 ppm and makes corrections in stages. *The reason for the standard of 400 ppm is that the World Meteorological Organization (WMO) has announced that the average CO2 concentration in the world for one week is 400 ppm, so 400 ppm is set as the standard value.
This is a wall-mounted CO2 carbon dioxide monitor that measures and displays CO2 (carbon dioxide), temperature, and humidity.
It can monitor indoor air environments in places such as company offices and conference rooms, schools, libraries, hospitals, and other public and commercial facilities.
When the CO2 (carbon dioxide) concentration becomes high, an alarm sound and LED will alert you.
You can set the alarm to go off when the CO2 concentration exceeds the set value. You can also set the alarm to ON/OFF.
This is a wall-mounted CO2 carbon dioxide monitor that measures and displays CO2 (carbon dioxide), temperature, and humidity.
It can monitor indoor air environments in places such as company offices and conference rooms, schools, libraries, hospitals, and other public and commercial facilities.
When the CO2 (carbon dioxide) concentration becomes high, an alarm sound and LED will alert you.
You can set the alarm to go off when the CO2 concentration exceeds the set value. You can also set the alarm to ON/OFF.
Warning
* For indoor use only.Feature
LED settings: 3 LEDs (0-599 ppm) / Safe 6 LEDs (600-1199 ppm) / Caution 9 LEDs (1200-9999 PPM) / Ventilate Correction function (calibration function): The correction function performs accurate automatic correction (calibration) when used continuously for 5 to 7 days with the power turned on. <What is automatic calibration (correction)?> *Depending on the product, this is a function that considers the minimum carbon dioxide measurement value over a 5-7 day period to be 400 ppm and makes corrections in stages. *The reason for the standard of 400 ppm is that the World Meteorological Organization (WMO) has announced that the average CO2 concentration in the world for one week is 400 ppm, so 400 ppm is set as the standard value.This is a wall-mounted CO2 carbon dioxide monitor that measures and displays CO2 (carbon dioxide), temperature, and humidity.
It can monitor indoor air environments in places such as company offices and conference rooms, schools, libraries, hospitals, and other public and commercial facilities.
When the CO2 (carbon dioxide) concentration becomes high, an alarm sound and LED will alert you.
You can set the alarm to go off when the CO2 concentration exceeds the set value. You can also set the alarm to ON/OFF.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
