ESCO Clamp meter (digital / thin)

Sebelum PPN:
Rp3.599.900
Spesifikasi
AC Voltage (V)200 / 400V, highest accuracy: ± (1.2% rdg + 5dgts)
AS ONE Part Number65-2167-10
DC Voltage (V)200m / 2/20/200/400, Highest accuracy: ± (0.8% rdg + 5dgts)
Display1999 count LCD display
Included AccessoriesTest leads, monitor batteries, instruction manual
Mass (g)Approximately 90 (including batteries)
Power SupplyLR44 battery x 2 (included)
Resistance (Ω)200 / 2k / 20k / 200k / 2MΩ, Highest accuracy: ± (1.0% rdg + 4dgts)
SpecificationTest lead size: Handle part: 84 mm, Metal part: DIA2 x 15 mm, Cable length: 33 cm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan