Spesifikasi
| Measuring Range (mm) | (3.2~5.1(5.1~7.6(7.6~10.2(10.2~12.7 |
|---|---|
| Overall Length (mm) | 75.80.85.90 |
| Specification | 4-piece set |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Accessories: Case, strap, eyepiece cap, and two AA batteries for operation confirmation. Reduces image blur caused by camera shake by approximately 80%. Continuous operation time is approximately 12 hours. No need to worry about running out of battery. Weighing just 405g (excluding batteries), the lightweight design reduces arm fatigue even when held for long periods of time. Features include image stabilization and a two-axis folding body. Fits easily into a bag for comfortable portability. One-push power-on activates the STABILIZED (image stabilization) function. Equipped with an auto power-off function that automatically turns off the power after approximately 60 minutes, preventing unnecessary battery drain due to forgetting to turn off the power. All lenses and prisms feature multi-layer coating. The reflective surface of the auxiliary prism is a silver-coated, high-reflection mirror for a bright field of view. The compact, slim body and large focus ring allow for quick focusing even while holding the binoculars with one hand. The eyepieces feature a turn-slide mechanism with a click mechanism, allowing for easy adjustment to a comfortable viewing position.
Feature
Accessories: Case, strap, eyepiece cap, and two AA batteries for operation confirmation. Reduces image blur caused by camera shake by approximately 80%. Continuous operation time is approximately 12 hours. No need to worry about running out of battery. Weighing just 405g (excluding batteries), the lightweight design reduces arm fatigue even when held for long periods of time. Features include image stabilization and a two-axis folding body. Fits easily into a bag for comfortable portability. One-push power-on activates the STABILIZED (image stabilization) function. Equipped with an auto power-off function that automatically turns off the power after approximately 60 minutes, preventing unnecessary battery drain due to forgetting to turn off the power. All lenses and prisms feature multi-layer coating. The reflective surface of the auxiliary prism is a silver-coated, high-reflection mirror for a bright field of view. The compact, slim body and large focus ring allow for quick focusing even while holding the binoculars with one hand. The eyepieces feature a turn-slide mechanism with a click mechanism, allowing for easy adjustment to a comfortable viewing position.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/ngP114170844-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
