ESCO Auto Level (with tripod)

Sebelum PPN:
Rp10.999.900
Spesifikasi
Applicable StandardJIS C 1302 compliant
Display(Count) MΩ: 9.99/99.9/110, Resistance: 9999, Voltage: 610.0
Dust / Water ProtectionIP30 (with measurement probe attached)
Function*Discharge function *Backlight/LED light
Included Accessories*Instruction manual*Measurement probe (pin tip 4mm)*Alligator clip*Carrying case
Mass (g)Approximately 230 (batteries included)
Number Of MeasurementsApproximately 1000 times *Rated 500V 0.5MΩ measurement (5 seconds ON/25 seconds OFF)
Power Supply4 AAA alkaline batteries (LR03) (included)
Range SwitchingAuto
Rated Voltage (V)15/25/50/100/125/250/500
Resistance (Ω)Rating:*15V/25V/50V: 9.99MΩ/21.0MΩ*100V/125V/250V/500V: 9.99MΩ/99.9MΩ/110MΩ<br> 999.9Ω/99.99kΩ/999.9kΩ Open-circuit voltage: approx. 2.0 to 2.5V
Resolution*Rated resistance: 0.1MΩ*DC/AC voltage: 0.1V*Resistance: 0.1Ω
SpecificationBody
Storage Temperature / Humidity Range-10°C to 50°C, 90% RH or less (no condensation)
Type of OperationΔ-Σ method
Wave DetectionAverage value method (AC)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It comes with a spherical tripod head. It is equipped with a collimator that makes it easy to capture the target. It also has a horizontal scale that allows you to read the horizontal angle in 1° increments.
For leveling in civil engineering work
Feature
It comes with a spherical tripod head. It is equipped with a collimator that makes it easy to capture the target. It also has a horizontal scale that allows you to read the horizontal angle in 1° increments.

Ulasan Produk

Tidak ada ulasan