Spesifikasi
| AS ONE Part Number | 65-3889-02 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
7 detection modes to choose from depending on the material Concrete (Maximum detection depth: 200mm for metals, 80mm for non-metals) Detects objects in dry concrete.
Wet concrete (maximum detection depth: metal 60mm) Detects objects (metal) in wet concrete.
Brick (Maximum detection depth: 80mm) Detects metal, electrical wiring, plastic pipes, etc. in solid bricks and single-layer walls.
Gypsum board (maximum detection depth: 38 mm for wood, 80 mm for non-wood) Detects wood, electrical wiring, metal, etc. on wood and gypsum board.
Piped floor heating (maximum detection depth: 80mm) Detects water-filled plastic pipes, metal, etc. in the floor of piped floor heating.
Verticalcoringbrick (Maximum detection depth: 80mm) Detects objects inside bricks with many holes (cavities) in the vertical direction.
Horizontalcoringbrick (Maximum detection depth: 80mm) Detects objects inside bricks with many holes (cavities) in the horizontal direction.
4 display views to suit your application Object view Displays detection depth, object material, and distance between objects Spot view Ideal for detection in corners and narrow spaces
2D Signal View Displays the signal strength and depth of the detected object Signal View Displays the signal strength of the detected object as the height of the waveform Displays the material of the detected object by color. Color display software can be downloaded free of charge. Convenient data transfer screenshot function and transfer via USB-C/micro-SD card connection to quickly save detection screen to PC Introducing the 4th generation, which has been trained and evolved in the field! Color Detection results and materials are clearly displayed on the display. Detected images can be easily saved and transferred to a PC, making it easier to use and supporting safety!
Wet concrete (maximum detection depth: metal 60mm) Detects objects (metal) in wet concrete.
Brick (Maximum detection depth: 80mm) Detects metal, electrical wiring, plastic pipes, etc. in solid bricks and single-layer walls.
Gypsum board (maximum detection depth: 38 mm for wood, 80 mm for non-wood) Detects wood, electrical wiring, metal, etc. on wood and gypsum board.
Piped floor heating (maximum detection depth: 80mm) Detects water-filled plastic pipes, metal, etc. in the floor of piped floor heating.
Verticalcoringbrick (Maximum detection depth: 80mm) Detects objects inside bricks with many holes (cavities) in the vertical direction.
Horizontalcoringbrick (Maximum detection depth: 80mm) Detects objects inside bricks with many holes (cavities) in the horizontal direction.
4 display views to suit your application Object view Displays detection depth, object material, and distance between objects Spot view Ideal for detection in corners and narrow spaces
2D Signal View Displays the signal strength and depth of the detected object Signal View Displays the signal strength of the detected object as the height of the waveform Displays the material of the detected object by color. Color display software can be downloaded free of charge. Convenient data transfer screenshot function and transfer via USB-C/micro-SD card connection to quickly save detection screen to PC Introducing the 4th generation, which has been trained and evolved in the field! Color Detection results and materials are clearly displayed on the display. Detected images can be easily saved and transferred to a PC, making it easier to use and supporting safety!
Warning
* Specifications are calculated values.Feature
7 detection modes to choose from depending on the material Concrete (Maximum detection depth: 200mm for metals, 80mm for non-metals) Detects objects in dry concrete.Wet concrete (maximum detection depth: metal 60mm) Detects objects (metal) in wet concrete.
Brick (Maximum detection depth: 80mm) Detects metal, electrical wiring, plastic pipes, etc. in solid bricks and single-layer walls.
Gypsum board (maximum detection depth: 38 mm for wood, 80 mm for non-wood) Detects wood, electrical wiring, metal, etc. on wood and gypsum board.
Piped floor heating (maximum detection depth: 80mm) Detects water-filled plastic pipes, metal, etc. in the floor of piped floor heating.
Verticalcoringbrick (Maximum detection depth: 80mm) Detects objects inside bricks with many holes (cavities) in the vertical direction.
Horizontalcoringbrick (Maximum detection depth: 80mm) Detects objects inside bricks with many holes (cavities) in the horizontal direction.
4 display views to suit your application Object view Displays detection depth, object material, and distance between objects Spot view Ideal for detection in corners and narrow spaces
2D Signal View Displays the signal strength and depth of the detected object Signal View Displays the signal strength of the detected object as the height of the waveform Displays the material of the detected object by color. Color display software can be downloaded free of charge. Convenient data transfer screenshot function and transfer via USB-C/micro-SD card connection to quickly save detection screen to PC Introducing the 4th generation, which has been trained and evolved in the field! Color Detection results and materials are clearly displayed on the display. Detected images can be easily saved and transferred to a PC, making it easier to use and supporting safety!
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
