ESCO 95x51x13mm Electrician Mounting Frame Level

Sebelum PPN:
Rp649.900
Spesifikasi
AS ONE Part Number65-9275-84
Specification*Size (mm): 9.45*Quantity (pieces): 1*Precision: ±0.5μm*Length: 50mm*Hardness: HRC58*Material: SUJ-2*Master pin gauge Class 0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The bubble tube comes with luminous tape that glows in the dark.
For installing recessed switch boxes and outlets, marking for opening windows, and measuring horizontal and vertical dimensions.
Comes with a strap attachment hole for easy portability.
The wavy handle provides excellent stability.
Feature
The bubble tube comes with luminous tape that glows in the dark.
For installing recessed switch boxes and outlets, marking for opening windows, and measuring horizontal and vertical dimensions.
Comes with a strap attachment hole for easy portability.
The wavy handle provides excellent stability.

Ulasan Produk

Tidak ada ulasan