ESCO 50°C temperature indicator (thermo emblem)

Sebelum PPN:
Rp1.599.900
Spesifikasi
AS ONE Part Number65-2171-30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Reversible 1-point display type Displaying the heating temperature with a number Mercury compound content Even if the color changes at a specific temperature, it returns to the original color when cooled, and it is a reversible temperature indicator that can be used repeatedly. The numbers emerge when the temperature rises and disappear when the temperature drops. Since the circumference and the numbers are the colors before the discoloration, the discoloration due to the temperature rise is obvious. Reusable emblem type
Feature
Reversible 1-point display type Displaying the heating temperature with a number Mercury compound content Even if the color changes at a specific temperature, it returns to the original color when cooled, and it is a reversible temperature indicator that can be used repeatedly. The numbers emerge when the temperature rises and disappear when the temperature drops. Since the circumference and the numbers are the colors before the discoloration, the discoloration due to the temperature rise is obvious. Reusable emblem type

Ulasan Produk

Tidak ada ulasan