ESCO 3x scale (aluminum) EA720FA series

Sebelum PPN:
Rp1.199.900
Spesifikasi
AS ONE Part Number65-9275-25
Specification*Size (mm): 6.30*Quantity (pieces): 1*Precision: ±0.5μm*Length: 50mm*Hardness: HRC58*Material: SUJ-2*Master pin gauge Class 0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Caution: This product is electrically conductive. Take care to avoid electric shock.
Can be used for measuring inside diameter, measuring the height, and marking. One-way sliding type with no moving reading line. Large, flat, clear scale. Screw-type for secure fixation.
Warning
* For indoor use only.
Feature
Caution: This product is electrically conductive. Take care to avoid electric shock.
Can be used for measuring inside diameter, measuring the height, and marking. One-way sliding type with no moving reading line. Large, flat, clear scale. Screw-type for secure fixation.

Ulasan Produk

Tidak ada ulasan