ESCO -33 to +180°C Infrared Thermometer (Waterproof Type)

Sebelum PPN:
Rp799.900
Spesifikasi
AS ONE Part Number65-2166-02
Specification* Overall length: 150mm * Point material: Carbide

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact size and convenient to carry. Comes with a clip that is convenient to carry around. It is a dustproof and waterproof specification (IP67) that is safe even if water droplets or dust adhere during work. Distance coefficient 1 (distance): 1 (measurement range diameter). Since it is a non-contact method, it can be used safely and hygienically.
* Cannot be used to measure body temperature.
Feature
Compact size and convenient to carry. Comes with a clip that is convenient to carry around. It is a dustproof and waterproof specification (IP67) that is safe even if water droplets or dust adhere during work. Distance coefficient 1 (distance): 1 (measurement range diameter). Since it is a non-contact method, it can be used safely and hygienically.

Ulasan Produk

Tidak ada ulasan