ESCO 30m chalk line Hayamaki

Sebelum PPN:
Rp769.900
Spesifikasi
AS ONE Part Number65-9274-23
Specification*Size (mm): 0.85*Quantity (pieces): 1*Precision: ±0.5μm*Length: 40mm*Hardness: HRC58*Material: SKH-51*Master pin gauge Class 0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With hand-wound threader, fast winding that winds up 3 times the line in one turn
Special thread that can be used three times with one ink application. Included thread/triple thread (1.0mm thick)
Smoked clear case that allows you to see the remaining amount of chalk powder The main body is covered with non-slip, impact-resistant elastomer resin Compact palm-sized design Good airtightness prevents powder leakage Non-slip elastomer resin cover Hooks are standard equipment
Warning
* For indoor use only.
Feature
With hand-wound threader, fast winding that winds up 3 times the line in one turn
Special thread that can be used three times with one ink application. Included thread/triple thread (1.0mm thick)
Smoked clear case that allows you to see the remaining amount of chalk powder The main body is covered with non-slip, impact-resistant elastomer resin Compact palm-sized design Good airtightness prevents powder leakage Non-slip elastomer resin cover Hooks are standard equipment

Ulasan Produk

Tidak ada ulasan