ESCO Digital Scale 3000G (0.1G) Waterproof / Dustproof (Timbangan Digital)

Sebelum PPN:
Rp5.499.900
Spesifikasi
AS ONE Part Number65-2177-03
AccuracyTemperature: ± 1.0 (0.0 to 39.9), ± 2.0 (40.0 to 60.0), Humidity: ± 1.0 (0.0 to 39.9), ± 2.0 (-20.0 to -0.1, 40.0 to 69.9), ± 3.0 (-40.0 to -20.1) , 70.0-90.0)
Battery Life (years)Approximately 1 (ambient temperature 25 ° C, recording interval every 1 minute, no alarm operation)
Data Recorded NumbersMaximum 525600 data (depends on 1 year battery life, 1 year recording interval 1 minute)
Included AccessoriesTwo CR2032 lithium batteries (for monitor), USB communication cable, strap, instruction manual, external temperature sensor
Mass (g)Approximately 45 (including batteries)
Measurement Temperature Range (°C)CH1 (built-in temperature sensor): 0.0 to 60.0/CH2 (external temperature sensor): -40.0 to 90.0
Minimum Scale (°C)Temperature: 0.1
Power SupplyTwo CR2032 lithium batteries
Recording IntervalIt can be set from 00:01 (1 minute) to 12:00 (12 hours) at 1-minute intervals. , The default value is 10 minutes
Resolution0.1
SpecificationClock time difference: ± 60 seconds / month
WaterproofIP54

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan