ESCO Digital Scale 3000g (0.1g) Kitchen (White) (Timbangan Digital)

Sebelum PPN:
Rp829.900
Spesifikasi
AC Current20/200A± (1.5% rdg ± 5 Digits)
AC VoltageRange: 2/20/200 / 250V, Accuracy: ± (1.0% rdg ± 5 Digits) (Highest accuracy), * Accuracy varies depending on the range. For details, refer to the electrical performance in the instruction manual.
AS ONE Part Number64-7909-25
Conformed StandardCAT II 250V,EN 61326, EN 61010-1, EN 61010-2-031
DC VoltageRange: 200m / 2/20/200/250, Accuracy: ± (0.8% rdg ± 5 Digits) (Highest accuracy), * Accuracy varies depending on the range. For details, refer to the electrical performance in the instruction manual.
DC current (mA)20/200± (1.2% rdg ± 5 Digits)
IP GradeIP40
Mass (g)101
Power SupplyLR44 x 2 (included)
ResistanceRange: 200Ω / 2/20/200/2 / 20MΩ, Accuracy: ± (1.0% rdg ± 5 Digits) (Highest accuracy), * Accuracy varies depending on the range. For details, refer to the electrical performance in the instruction manual.
SpecificationLC display: Display: 1999 count

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan