Spesifikasi
| AS ONE Part Number | 65-2170-25 |
|---|---|
| Specification | * Product name: Thermo crayon * Indicated temperature: 150 °C * Color: Light red * Size: DIA10 x 75mm * Materials: Adipic acid, resin |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
No temperature discoloration Irreversible Crayon-type temperature indicator that is easy to carry for temperature control of heated objects It is a mechanism that melts if the heated object reaches the indicated temperature. The meltable compound was hardened into a rod shape. A pencil type that is convenient to carry. Please use it for checking the temperature of already heated objects. It hits a heated object and determines whether it is above or below the indicated temperature depending on whether it melts or not. Since it is colored, it is easy to identify the temperature type. Insert it into the holder and fix it with the attached clip before use. Forging temperature, mold temperature measurement, etc. Temperature control such as quenching, quenching, heat treatment, etc. With silver brazing, soft brazing, etc. Other temperature control during general welding Temperature control between passes during steel frame welding Reaction tower, electric furnace, Temperature control of the outer wall surface of the smelter, etc. Heat treatment check of the piping of the plant, etc. Heat treatment check of the surface temperature of power machinery and equipment such as the combustion engine in the motor. Temperature control This product dislikes humidity. Store in the specified plastic bag container. The color is the identification color. It has nothing to do with the melting temperature. * Please note that unlike paint, it is not applied in advance and the temperature is checked by changing the color. * If the temperature does not reach the indicated temperature, it will not melt.
Feature
No temperature discoloration Irreversible Crayon-type temperature indicator that is easy to carry for temperature control of heated objects It is a mechanism that melts if the heated object reaches the indicated temperature. The meltable compound was hardened into a rod shape. A pencil type that is convenient to carry. Please use it for checking the temperature of already heated objects. It hits a heated object and determines whether it is above or below the indicated temperature depending on whether it melts or not. Since it is colored, it is easy to identify the temperature type. Insert it into the holder and fix it with the attached clip before use. Forging temperature, mold temperature measurement, etc. Temperature control such as quenching, quenching, heat treatment, etc. With silver brazing, soft brazing, etc. Other temperature control during general welding Temperature control between passes during steel frame welding Reaction tower, electric furnace, Temperature control of the outer wall surface of the smelter, etc. Heat treatment check of the piping of the plant, etc. Heat treatment check of the surface temperature of power machinery and equipment such as the combustion engine in the motor. Temperature control This product dislikes humidity. Store in the specified plastic bag container. The color is the identification color. It has nothing to do with the melting temperature. * Please note that unlike paint, it is not applied in advance and the temperature is checked by changing the color. * If the temperature does not reach the indicated temperature, it will not melt.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/5nP114166203-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
