Spesifikasi
| AS ONE Part Number | 65-2171-16 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A label-shaped temperature control material that supports vacuum for use in a 1Pa to normal pressure environment. It is possible to measure at a discoloration temperature of ± 2 ° C to 4 ° C even under reduced pressure conditions where the temperature under normal pressure can be seen at a glance from 1Pa. In order to suppress the outgas from the label, we use low outgas as the constituent material. Do not change the shape of this product, such as cutting it. The discoloration performance may fluctuate and the durability may decrease. Use below 230 ° C. At 230 ° C or higher, more outgas may be generated than expected. When removing the label, cool it to around room temperature (20 ° C) and then immediately remove it with tweezers. The label will not come off easily if it is cooled below room temperature or if it is kept on for a long time. Also, if the adhesive remains on the sticking surface when the label is peeled off, it can be wiped off with thinner or the like. Irreversible 4-point system Can be used under reduced pressure (1Pa to normal pressure)
Etching, vacuum deposition, temperature control during processing process
Etching, vacuum deposition, temperature control during processing process
Feature
A label-shaped temperature control material that supports vacuum for use in a 1Pa to normal pressure environment. It is possible to measure at a discoloration temperature of ± 2 ° C to 4 ° C even under reduced pressure conditions where the temperature under normal pressure can be seen at a glance from 1Pa. In order to suppress the outgas from the label, we use low outgas as the constituent material. Do not change the shape of this product, such as cutting it. The discoloration performance may fluctuate and the durability may decrease. Use below 230 ° C. At 230 ° C or higher, more outgas may be generated than expected. When removing the label, cool it to around room temperature (20 ° C) and then immediately remove it with tweezers. The label will not come off easily if it is cooled below room temperature or if it is kept on for a long time. Also, if the adhesive remains on the sticking surface when the label is peeled off, it can be wiped off with thinner or the like. Irreversible 4-point system Can be used under reduced pressure (1Pa to normal pressure)Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/anP114165383-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
