ESCO 15mmx1.5m Glass Measure White/White/Vertical/Horizontal

Sebelum PPN:
Rp149.900
Spesifikasi
AS ONE Part Number65-3888-59
Specification*Model number: 124-150K*Nominal dimensions (mm): 150*Weight (kg): 10.3*Parallelism/squareness (±): [50+A/15]μm*Material: Cast iron

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
JIS grade 1 product with scales on both sides and excellent wear resistance.
Warning
* Specifications are calculated values.
Feature
JIS grade 1 product with scales on both sides and excellent wear resistance.

Ulasan Produk

Tidak ada ulasan