ESCO 15m Inkpot Mini/Black

Sebelum PPN:
Rp509.900
Spesifikasi
AS ONE Part Number65-9276-19

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Attached thread: "Perfect inkwell fine thread" (0.6mm thick)
Rubber gaskets are used in key areas to prevent ink leakage and drying out, allowing for long-term use. Clipper-shaped tip head allows ink to be applied reliably even in tight spaces. Cotton presser allows ink to be evenly soaked into thread. Reverse prevention mechanism prevents damage to spring. "Ultra mini" size for quick use. Ideal for ink application in tight spaces. Thread threading bar for easy thread changing. Cotton presser allows ink to be evenly soaked into thread.
Feature

Attached thread: "Perfect inkwell fine thread" (0.6mm thick)
Rubber gaskets are used in key areas to prevent ink leakage and drying out, allowing for long-term use. Clipper-shaped tip head allows ink to be applied reliably even in tight spaces. Cotton presser allows ink to be evenly soaked into thread. Reverse prevention mechanism prevents damage to spring. "Ultra mini" size for quick use. Ideal for ink application in tight spaces. Thread threading bar for easy thread changing. Cotton presser allows ink to be evenly soaked into thread.

Ulasan Produk

Tidak ada ulasan