Spesifikasi
| AS ONE Part Number | 65-2170-91 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Three-stage temperature indicator, temperature display at 10 ° C intervals It is possible to detect temperature in a wide temperature range from 40 ° C to 250 ° C at 10 ° C intervals. It has excellent durability and is used in a wide range of fields for indoor and outdoor heat generation and heating temperature control. It is used to prevent accidents and rationalize maintenance for heat generation inspection of power receiving and transforming equipment and mechanical equipment of electric power companies and factories. The color changes sharply at a specific temperature. It is an irreversible temperature indicator that does not return to its original color once it changes color. The temperature-changing temperature-indicating element utilizes the melting point of a purified and stable soluble pigment, so the temperature-indicating property is accurate and highly accurate. The temperature indicator element is sealed with a heat resistant film, so it is not affected by water, chemicals, oil, or the environmental atmosphere. Since the back side is coated with a heat-resistant adhesive, you can use it by simply peeling off the backing paper (release paper) and sticking it on the temperature measuring part. 3-point irreversible
Indoor / outdoor heat generation / heating temperature control. Heat generation inspection of power receiving and transforming equipment and mechanical equipment of electric power companies and factories. Heat treatment process control. Temperature control during distribution.
Indoor / outdoor heat generation / heating temperature control. Heat generation inspection of power receiving and transforming equipment and mechanical equipment of electric power companies and factories. Heat treatment process control. Temperature control during distribution.
Feature
Three-stage temperature indicator, temperature display at 10 ° C intervals It is possible to detect temperature in a wide temperature range from 40 ° C to 250 ° C at 10 ° C intervals. It has excellent durability and is used in a wide range of fields for indoor and outdoor heat generation and heating temperature control. It is used to prevent accidents and rationalize maintenance for heat generation inspection of power receiving and transforming equipment and mechanical equipment of electric power companies and factories. The color changes sharply at a specific temperature. It is an irreversible temperature indicator that does not return to its original color once it changes color. The temperature-changing temperature-indicating element utilizes the melting point of a purified and stable soluble pigment, so the temperature-indicating property is accurate and highly accurate. The temperature indicator element is sealed with a heat resistant film, so it is not affected by water, chemicals, oil, or the environmental atmosphere. Since the back side is coated with a heat-resistant adhesive, you can use it by simply peeling off the backing paper (release paper) and sticking it on the temperature measuring part. 3-point irreversibleProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/30P114164108-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
