Spesifikasi
| AS ONE Part Number | 65-9340-88 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Response time: Within 30 seconds *90% response, ambient temperature 20±2°C.
Protection class: Equivalent to IP54 *When new, it has a dustproof and waterproof structure that satisfies the manufacturer's tests and complies with JIS C 0920-2003 protection class IP54.
Continuous use time: Approximately 5,000 hours (when no alarm is present, at 25°C) * When no alarm is present and the backlight is off. May vary depending on environmental conditions, usage conditions, storage period, battery manufacturer, etc.
Uses: Worn by workers at steel mills, civil engineering sites, construction sites such as tunnels, painting sites, etc. to check the safety of the work environment and ensure the safety of workers.
A pocket-sized carbon monoxide meter that protects workers.
The color LCD display improves visibility when an alarm occurs.
Equipped with CO cumulative concentration display function and peak hold function.
A pocket-sized carbon monoxide meter that protects workers.
Alarms are alerted by a loud buzzer (95dB or more/10cm) that is easy to hear even in noisy environments, four lamps, and vibration.
Protection class: Equivalent to IP54 *When new, it has a dustproof and waterproof structure that satisfies the manufacturer's tests and complies with JIS C 0920-2003 protection class IP54.
Continuous use time: Approximately 5,000 hours (when no alarm is present, at 25°C) * When no alarm is present and the backlight is off. May vary depending on environmental conditions, usage conditions, storage period, battery manufacturer, etc.
Uses: Worn by workers at steel mills, civil engineering sites, construction sites such as tunnels, painting sites, etc. to check the safety of the work environment and ensure the safety of workers.
A pocket-sized carbon monoxide meter that protects workers.
The color LCD display improves visibility when an alarm occurs.
Equipped with CO cumulative concentration display function and peak hold function.
A pocket-sized carbon monoxide meter that protects workers.
Alarms are alerted by a loud buzzer (95dB or more/10cm) that is easy to hear even in noisy environments, four lamps, and vibration.
Feature
Response time: Within 30 seconds *90% response, ambient temperature 20±2°C.Protection class: Equivalent to IP54 *When new, it has a dustproof and waterproof structure that satisfies the manufacturer's tests and complies with JIS C 0920-2003 protection class IP54.
Continuous use time: Approximately 5,000 hours (when no alarm is present, at 25°C) * When no alarm is present and the backlight is off. May vary depending on environmental conditions, usage conditions, storage period, battery manufacturer, etc.
Uses: Worn by workers at steel mills, civil engineering sites, construction sites such as tunnels, painting sites, etc. to check the safety of the work environment and ensure the safety of workers.
A pocket-sized carbon monoxide meter that protects workers.
The color LCD display improves visibility when an alarm occurs.
Equipped with CO cumulative concentration display function and peak hold function.
A pocket-sized carbon monoxide meter that protects workers.
Alarms are alerted by a loud buzzer (95dB or more/10cm) that is easy to hear even in noisy environments, four lamps, and vibration.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
