ESCO [Methane] Combustible gas detector

Sebelum PPN:
Rp24.999.900
Spesifikasi
AS ONE Part Number64-7908-84
IP Grade22 (with leather case attached)
Included AccessoriesLeather case, drain filter, filter element, universal attachment, dust filter, hand strap, 2 AA alkaline batteries, hand strap , etc.
Mass (g)Approximately 190 (including battery and leather case)
Power Supply2 AA alkaline batteries
SpecificationDetectable concentration: City gas: 10 ppm, Freon gas: 30 ppm Detectability: 11.2 g/year Detection display: Intermittent sound and flashing alarm lamp Sampling principle: Hot-wire semiconductor type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan