ESCO [AC] 150.0KV-287.5KV Extra High Voltage Detector (Extendable)

Sebelum PPN:
Rp23.999.900
Spesifikasi
AS ONE Part Number64-2255-79
Battery LifeContinuous operation state about 4 hours
Dielectric StrengthInsulation rod AC75kV / 300mm 1 minute (3 locations excluding electrodes and joints)
Electricity Detection Range (V)AC20k~80.5k
Frequency50/60Hz
Leakage CurrentDielectric strength test 100 μA or less / location
Mass (g)About 530
Model NumberHST-70
Operating Temperature Range (°C)-10~+50
Overall Length (mm)1325~2260
Power SupplyLR44 (1.5V) x 2
SpecificationThe insulating rod with storage bag is made of FRP and is lightweight and has excellent operability. I can do it.
Suitable Battery2 alkaline button batteries LR44 (1.5V)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * The driver will not assist in unloading.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait