ESCO [AC / DC] 600-7000V High voltage voltage detector

Sebelum PPN:
Rp22.999.900
Spesifikasi
AC Voltage (V)600m / 6/60 / 600V, basic accuracy: ± 0.5 % rdg. ± 5 dgt.
Capacitance1μ / 10μ / 100μ / 1m / 10mF, basic accuracy: ± 1.9 % rdg. ± 5 dgt.
DC Voltage (V)6/60 / 600V, Frequency characteristics: 40 Hz ~ 1 kHz, Basic accuracy 40 - 500 Hz : ± 1.0 % rdg. ± 3 dgt. (Effective value rectification, Crest factor 3 or less)
Display4-digit LCD display, max. 6000 dgt., Bar graph
Display Updating Rate5 times / s (Capacitance: 0.05 to 5 times / s depending on the measured value, Frequency: 1 to 2 times / s)
Included AccessoriesTest lead x 1, Holster x 1, Instruction manual x 1, AAA alkaline batteries (LR03) x 1
Mass (g)190
Operating Temperature Range (°C)-10~+65
Power SupplyAAA battery x 1 (included)
Resistance (Ω)600 / 6k / 60k / 6M / 60MΩ, basic accuracy: ± 0.9 % rdg. ± 5 dgt.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan