Vessel Ionizing Fan (Kipas Angin)

Sebelum PPN:
Rp7.999.900
Spesifikasi
Applied Voltage (kV)AC10 (p-p)
Dimensions (mm)198x162x70 (with stand)
Ion Balance (V)±10 or less (factory default)
Material(Body, Front cover) Flame-retardant ABS resin; (Stand, Electrode Needles) Stainless steel
Maximum Airflow (m³/minute)3.66
Noise Level (dBa)61 (max. and straight airflow) (measured at 1m)
Operating Humidity (%RH)35 to 65 (no condensation or freezing)
Operating Range (mm)100 to 900
Operating Temperature (°C)5 to 40
Power Supply (V)AC 100 tp240 (50/60Hz)
Static Elimination MethodPiezoelectric high-frequency AC Corona discharge method

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- This is an AC corona discharge type static eliminator.
- There is no disruption of the ion balance due to dirt on the needle.
- The air direction angle of the front cover can be changed.
- The static elimination range can be switched between straight and wide angle.
- The front cover can be opened and closed with one touch.
- Easy access to the interior makes maintenance easy.
Warning
(Straight louvers)
For automatic lines in circuit board manufacturing and integration into LCD film cutting devices.
For attaching to bag making machines and for eliminating static electricity from conveyors in molding machines.

(Wide-angle louvers)
For soldering and film pasting work.
For eliminating static electricity in areas where electronic device components are stored.

Ulasan Produk

Tidak ada ulasan