Sapphire VGA AMD Radeon RX 9070 XT

Sebelum PPN:
Rp49.999.900 - Rp53.999.900
Spesifikasi
AI Accelerator128
BIOS SupportUEFI
Compute Units64 CUs (3rd Gen RT + 2nd Gen AI Accelerators)
DisplaysMaximum 4 Displays
GPUAMD Radeon™ RX 9070 XT Graphics Card; AMD RDNA™ 4 Architecture
Game Index4K
Infinity Cache (MB)64
InterfacePCI-Express 5.0 x16
Memory Size/Bus (GB)16 /256bit GDDR6
OSLinux®, Windows® 10, and Windows 11. 64-bit operating system required
Output2x HDMI®; 2x DisplayPort™ 2.1a
Ray Accelerator64
ResolutionHDMI®: 7680×4320; DisplayPort™ 2.1a: 7680×4320
Stream Processors4096
memory clock20 Gbps Effective

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Engine Clock
Boost Clock is the maximum frequency achievable on the GPU running bursty workload. Boost clock achievability, frequency, and sustainabilty will vary based on several factors, including but not limited to: thermal conditions and variation in application and workloads.
Game Clock is the expected GPU clock when running typical gaming applications, set to typical TGP(Total Graphics Power). Actual individual game clock results may vary.

Sapphire Features
Quick Connect MagniPlate
STEALTH Hidden Power Cable
12V-2x6(H++) External Power Connector (3x8-pin power adapter is also included if your PC's Power Supply Unit does not have 12V-2x6)
Honeywell PTM7950 Thermal Interface Material (TIM)
AeroCurve Fan Blade
Free Flow
FrameDefense
Integrated Cooling Module
Cold Rolled Steel Frame
Tri-X Cooling Technology
High TG Copper PCB
Optimized Composite Heatpipes
Metal Backplate
ARGB Light Bar
Fan Quick Connect
Two-Ball Bearing Fans
Premium 16-Phase Digital Power Design
Fuse Protection
Intelligent Fan Control
Precision Fan Control
TriXX Supported
Performance vs. Efficiency Quicksets
Glow!
Fan Check
TriXX Boost
External RGB LED MB Synchronization

Accessories Bundled
L-Shape Support Bracket
3pin 5V ARGB Cable
Magnetic Backplate
12V-2x6(H++) to PCI Express 3x8-pin power adapter

AMD Features
AMD RDNA™ 4 Architecture
64 Compute Units (3rd Gen RT + 2nd Gen AI Accelerators)
AMD HYPR-RX with AFMF 2
AMD FidelityFX™ Super Resolution 4 with AI Upscaling
DisplayPort™ 2.1a
AMD Radiance Display™ Engine
AMD Fluid Motion Frames 2 technology
AMD Radeon™ Anti-Lag 2 technology
AV1 Encode/Decode
AMD FidelityFX™ technologies
Microsoft® DirectX® 12 Ultimate
AMD Noise Suppression
AMD Freesync™ technology
16 GB of GDDR6 on 256-bit Memory Bus
AMD smart technologies
AMD Software: Adrenalin Edition™ application

Cooler Type
Tri-X Cooling
AeroCurve Fan Blade
Free Flow
Integrated Cooling Module
High TG Copper PCB
Optimized Composite Heatpipes
Two-Ball Bearing

System Requirement
Minimum 850 Watt Power Supply
12V-2x6(H++) Power Connector (3x8-pin power adapter is also included if your PC's Power Supply Unit does not have 12V-2x6)
PCI Express® based PC is required with one X16 lane graphics slot available on the motherboard.
Minimum 8GB of system memory. 16GB recommended.

Ulasan Produk

Tidak ada ulasan