Sapphire VGA AMD Radeon RX 9060 XT

Sebelum PPN:
Rp21.999.900 - Rp28.999.900
Spesifikasi
AI Accelerator64
BIOS SupportUEFI
Compute Units32 CUs (3rd Gen RT + 2nd Gen AI Accelerators)
DisplaysMaximum 3 Displays
GPUAMD Radeon™ RX 9060 XT Graphics Card; AMD RDNA™ 4 Architecture
Infinity Cache (MB)32
InterfacePCI-Express 5.0 x16
OSLinux®, Windows® 10, and Windows 11. 64-bit operating system required
Output2x HDMI®; 1x DisplayPort™ 2.1a
Ray Accelerator32
ResolutionHDMI®: 7680×4320; DisplayPort™ 2.1a: 7680×4320
Stream Processors2048
memory clock20 Gbps Effective

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Engine Clock
Boost Clock is the maximum frequency achievable on the GPU running bursty workload. Boost clock achievability, frequency, and sustainabilty will vary based on several factors, including but not limited to: thermal conditions and variation in application and workloads.
Game Clock is the expected GPU clock when running typical gaming applications, set to typical TGP(Total Graphics Power). Actual individual game clock results may vary.

Sapphire Features
Honeywell PTM7950 Thermal Interface Material (TIM)
AeroCurve Fan Blade
Free Flow
FrameDefense
Integrated Cooling Module
Tri-X Cooling Technology
High TG Copper PCB
Optimized Composite Heatpipes
Metal Backplate
ARGB Light Bar
Fan Quick Connect
Two-Ball Bearing Fans
Premium 9-Phase Digital Power Design
Fuse Protection
Intelligent Fan Control
Precision Fan Control
TriXX Supported
Performance vs. Efficiency Quicksets
Glow!
Fan Check
TriXX Boost
External RGB LED MB Synchronization

Accessories Bundled
L-Shape Support Bracket
3pin 5V ARGB Cable

AMD Features
AMD RDNA™ 4 Architecture
32 Compute Units (3rd Gen RT + 2nd Gen AI Accelerators)
AMD HYPR-RX with AFMF 2
AMD FidelityFX™ Super Resolution 4 with AI Upscaling
DisplayPort™ 2.1a
AMD Radiance Display™ Engine
AMD Fluid Motion Frames 2 technology
AMD Radeon™ Anti-Lag 2 technology
AV1 Encode/Decode
AMD FidelityFX™ technologies
Microsoft® DirectX® 12 Ultimate
AMD Noise Suppression
AMD Freesync™ technology
AMD Infinity Cache
16 GB of GDDR6 on 128-bit Memory Bus
AMD smart technologies
AMD Software: Adrenalin Edition™ application

Cooler Type
Tri-X Cooling
AeroCurve Fan Blade
Free Flow
Integrated Cooling Module
High TG Copper PCB
Optimized Composite Heatpipes
Two-Ball Bearing

System Requirement
Minimum 450 Watt Power Supply
1 x 8-pin Power Connector.
PCI Express® based PC is required with one X16 lane graphics slot available on the motherboard.
Minimum 8GB of system memory. 16GB recommended.

Ulasan Produk

Tidak ada ulasan