Asus ROG Strix Gaming Laptop (Laptop Gaming)

Sebelum PPN:
Rp30.999.900
Spesifikasi
Camera1080P FHD camera
ContentsAsus ROG BackPack + ROG Impact Gaming Mouse
Display6inch IPS 2.5K (2560 x 1600, WQXGA) 16:10 aspect ratio, Refresh Rate 240Hz , Color Gamut 100% DCI-P3, ROG Nebula Display, Pantone Validated, Anti-glare display, Dolby Vision HDR
GraphicsNVIDIA GeForce RTX 5060 Laptop GPU with 8GB GDDR7 VRAM
KeyboardBacklit Chiclet Keyboard 4-Zone RGB With Copilot Key
MemoryRAM 16GB DDR5-5200 SO-DIMM (Max : 64GB Support dual channel memory)
Operating SystemWindows 11 Home; Microsoft Office Home Student 2024 + Microsoft 365 Basic
ProcessorAMD Ryzen 9-8940HX (80MB Cache, 2.4GHz up to 5.3GHz, 16 cores, 32 Threads)
Storage1TB PCIe 4.0 NVMe M.2 SSD

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Networking :
- Wi-Fi 6E(802.11ax) (Triple band) 2*2
- Bluetooth 5.3 (*Bluetooth version may change with OS version different.)
- LAN 10/100/1000 Mbps
Interface :
- 1x RJ45 LAN port
- 1x Type-C USB 4 with support for DisplayPort / G-SYNC (data speed up to 40Gbps)
- 1x Type-C USB 4 with support for DisplayPort / power delivery / G-SYNC (data speed up to 40Gbps)
- 2x USB 3.2 Gen 2 Type-A (data speed up to 10Gbps)
- 1x HDMI 2.1 FRL
Expansion Slot :
- 2x DDR5 SO-DIMM slots
- 2x M.2 PCIe
Audio :
- AI noise-canceling technology
- Dolby Atmos
- Hi-Res certification
- Smart Amp Technology
- Support Microsoft Cortana near field/Far field
- 2-speaker system with Smart Amplifier Technology
Battery 90WHrs, 4S1P, 4-cell Li-ion

Ulasan Produk

Tidak ada ulasan