Sebelum PPN:
Rp74.999.900 - Rp80.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Auxiliary Storage FDD/CD/DVD | 1x Slim-type Optical Drive Bay; Options: No Device / DVD-RW / DVD-ROM |
|---|---|
| Capacity | Maximum up to 128GB UDIMM |
| Dimensions (mm) | 497x439.5x44 |
| Form Factor | 1U |
| Graphic | Aspeed AST2600 with 64MB VRAM |
| Networking | 2 x Intel® I210AT + 1 x Mgmt LAN |
| OS Support | Please find the latest OS support from https://servers.asus.com/support/os |
| Power Supply | 1+1 Redundant 450W 80 PLUS PLATINUM Power Supply |
| Total Slots | 4 (2-channel) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Ideal for remote office/branch office (ROBO) use and everyday business environmentsPowered by eight-core Intel Xeon E-2300-series processor with support for up to 95 W TDP
Four 3.5” or 2.5” hot-swap drives on front panel and one M.2 to enable extensive storage
Up to two PCIe® 4.0 slots and one PCIe® 3.0 proprietary slot to drive higher bandwidth
High power efficiency with redundant 450 W 80 PLUS Platinum power supplies
Dual Intel I210AT Gigabit Ethernet with teaming support
ASUS ASMB10-iKVM for out-of-band management with ASPEED AST2600 controller
Integrated PFR FPGA as the platform Root-of-Trust solution for firmware resiliency
Expansion Slots:
Total PCI/PCI-X/PCI-E/PIKE Slots: 3
1 x PCI-E x 16 (Gen4 x16 Link, switch to x8 link when slot B occupied), FH/HL
1 x PCI-E x 8 (Gen4 x8 Link), HH/HL*
1 x PCI-E x 4 (Gen3 x4 Link), Proprietary R/A slot
(optional for Intel X710 10G LAN card)
* not available when supporting NVME SSD
Storage:
Storage Controller :
Intel® C252 Chipset
6 x SATA3 6Gb/s ports
Intel®VROC (For Linux/Windows)
(Support Software RAID 0/1/5/10 )
SAS Controller :
ASUS PIKE II 3008-8i 8-port SAS 12G RAID card
ASUS PIKE II 3108-8i 8-port SAS 12G HW RAID card
HDD Bays:
4 x 3.5” Hot-Swap HDD Bays
-up to (2*SATA/SAS/NVMe + 2*SATA/SAS)
*SAS support only from optional SAS HBA/RAID card
*NVMe support only from optional NVMe upgrade kit
Rear I/O Ports:
2 x USB 3.2 Gen 2 ports
1 x VGA port *
1 x HDMI port from CPU
1 x COM port
2 x RJ-45 ports
1 x RJ-45 ports (One for ASMB10-iKVM)(Optional)
*Must support by ASMB10
Switch/LED
Rear Switch/LED:
1 x Q-Code/Port 80 LED
1 x Power switch
Front Switch/LED:
1 x Power switch/LED
1 x Location switch/LED
1 x Reset switch
1 x HDD Access LED
1 x Message LED
LAN 1-2 LED
Environment:
Operating temperature: 10°C ~ 35°C
Non operating temperature: -40°C ~ 70°C
Non operating humidity: 20% ~ 90% ( Non condensing)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
