Spesifikasi
| Antenna Gain 2.4GHz (dBi) | 2.5, 2.6 |
|---|---|
| Antenna Gain 5GHz (dBi) | 4.6, 4.4 |
| Bluetooth | Version 5 |
| Bluetooth Antenna Gain (dBi) | 3.42 |
| Buttons | Power(for NAS), Reset, WPS |
| CPU | Router: Qualcomm IPQ4019, Quad 4cores ARM Cortex A7@716.8MHz; NAS: Intel Gemini Lake J4125 4cores @2.0Ghz |
| Certifications | JATE / CE / FCC / BSMI / NCC / IC / SRRC / CCC / VCCI / RCM / OFCA |
| Dimensions (mm) | 183.5x105x143.5 |
| Drive Bay | 2 x 2.5-inch SATA 3Gb/s(Compatible with 6Gb/s SSD/HDD) |
| Drive Compatibility | 2.5-inch bays: 2.5-inch SATA solid state drives; 2.5-inch SATA hard disk drives |
| Flash Memory | Router: 4MB SPI NOR Flash+4GB eMMC; NAS:4GB eMMC |
| Frequency Band 2.4GHz | Yes |
| Frequency Band 5GHz | Yes |
| Memory | Router: 512MB DDR3; NAS: 4GB DDR4 |
| Number of Ethernet Ports | 5 (2.5GbE Host Port (RJ45) x1; 1GbE (RJ45) x4) |
| Operating Humidity | 5% to 95% non-condensing |
| Operating Temperature | 0°C ~ +40°C |
| Power | 12V DC |
| Power Consumption (W) | 60 |
| QNAP SD-WAN solution, QuWAN | Yes |
| Transmission Power (dBm) | 24 |
| Transmitter Output Power (W) | Depends on country code |
| USB 3.2 Gen 1 Port | 2 (Only for connecting USB dongle storage for NAS extend stroage usage) |
| Wi-Fi 5 (802.11ac) | Yes |
| Wi-Fi Mesh | Yes, with Tri-Band |
| Wireless Antenna | 4 Internal Antennas |
| Wireless Bandwidth (MHz) | 20/40/80 |
| Wireless Speed 2.4GHz | 2.4G (400Mbps): 2x2 Dual Band(20/40MHz) |
| Wireless Speed 5GHz | 5G (867+867Mbps): 2x2 Dual Band(20/40/80MHz), 2x2 Single Band (20/40/80MHz) |
| Wireless Speed Rating | AC2200 |
| Wireless Standard | 802.11a/b/g/n/ac |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
To embrace the new normal of remote working, businesses must deploy not only a remote VPN that is quickly accessible by multi-location users, but also a high-speed in-premises wireless network and a smarter file storage solution. The QMiroPlus-201W with QNAP Home Cloud 2.0 Solution combines a router and 2.5GbE NAS to decomplicate your network settings. With two 2.5-inch SATA drive bays and SD-WAN technology, QMiroPlus-201W integrates multi-cloud environments allowing you to centrally manage and access locally-stored and cloud-based files and data, building next-generation networks for homes and remote working.- NAS / router dual systems
Supports QTS/QuRouter dual-system with home cloud 2.0 solution for easier NAS applications and routing configuration.
- Mesh VPN
Easily and securely connect to your company networks and multi-site VPN using the built-in QNAP SD-WAN solution, QuWAN.
- Home entertainment center
Use the QMiroPlus-201W as a home storage and entertainment center with various apps for file management, backup, and multimedia.
- Data backup and recovery
HybridMount integrates mainstream cloud services and local caching, allowing you to access cloud-based files as if they were stored locally.
-2.5GbE connectivity
One 2.5GbE host management port and four Gigabit ports for flexible LAN and WAN deployment.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
