Sebelum PPN:
Rp999.999.900 - Rp1.399.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| 10 Gigabit Ethernet Port | 4 x 10GbE SFP+ for each controller |
|---|---|
| Buttons | Power, Reset |
| CPU Architecture | 64-bit x86 |
| Cache for Copy To Flash (C2F) | 1 per each controller (64GB M.2 SSD) |
| Dimensions (mm) | 132x446.2x587.75 |
| Drive Bay | 16 x 3.5-inch (SAS 12Gb/s, backward-compatible to SAS 6Gb/s) |
| Drive Compatibility | 3.5-inch bays: 3.5-inch SAS hard disk drives; 2.5-inch SAS hard disk drives; 2.5-inch SAS solid state drives |
| Encryption Engine | AES-NI |
| Flash Memory | 4GB (Dual boot OS protection) |
| Floating Point Unit | Yes |
| Form Factor | 3U Rackmount |
| Gigabit Ethernet Port (RJ45) | 3 for each controller (assign one for remote management) |
| Hot-Swappable | Yes |
| Jumbo Frame | Yes |
| Max. Number of Concurrent Connections (CIFS) - with Max. Memory | 10000 |
| Maximum Memory | 1024GB (16 x 64GB); 512 GB (8 x 64GB) per controller |
| Net Weight (kg) | 30220 |
| Number of Controller Module | 2 |
| Operating Temperature | 0 - 40 °C (32°F - 104°F) |
| Power Consumption: Operating Mode, Typical (W) | 500.87 (Tested with drives fully populated) |
| Power Supply Unit | Redundant/ Hot Swap Power Vin:90~264VAC;700W |
| Relative Humidity | 5-95% RH non-condensing, wet bulb: 27˚C (80.6˚F) |
| SSD Cache Acceleration Support | L1 ARC Read Cache: RAM; L2 ARC Read Cache: SSD; ZIL Write Cache: NVRAM (C2F) |
| Safety Standard | FCC Class A (USA only); CE Mark ( EN55022 Class A, EN55024); EN60950; BSMI; VCCI; CB; LVD |
| Storage Temperature | -20 - 70°C (-4°F - 158°F) |
| System Warning | Buzzer |
| Wake on LAN (WOL) | Yes |
| fan | Hot-swappable fan module (60*60*38mm; 16000RPM/12v/2.8A x 3) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Memory Slot- 16 x R-DIMM/LR-DIMM DDR4
- 8 x R-DIMM/LR-DIMM DDR4 per controller
- IMPORTANT: You can only use one type of dual in-line memory module (DIMM) at a time. Do not use registered DIMM (RDIMM) with load-reduction DIMM (LRDIMM) memory.
PCIe Slot 2 per controller
- Slot 1: PCIe Gen 3 x8 (CPU)
- Slot 2: PCIe Gen 3 x8 (CPU)
- Card dimensions for PCIe slot 1~Slot 2:215 x 68.9 x 18.76 mm / 8.46 x 2.71 x 0.74 inches.
- Wider cards can be installed if the next PCIe slot will not be used.
USB 3.2 Gen 1 port
- 2 per each controller
- Note: The USB ports are for engineering purpose only. No external devices such as storage drives or UPS are supported.
LED Indicators
- System Power LED (Green): on/off
- System Status (Green/ Red): in operation, system errors, low power, degraded RAID mode, memory failure, fan/power supply failure, system/disk temperature too high, storage pool reaching threshold value, system performing take-over, power supply unit unplugged
- LCD Status Display (Two-digit number): Status of JBOD connection
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
