KTC Same Product Group Code with Error Line.

Sebelum PPN:
Rp11.999.900
Spesifikasi
Head Width (mm)22
Mass (g)400
Minimum Scale (Nm)0.1
Overall Length (mm)252
ROHS Directive (Corresponding to 10 Substances)Correspondence
Square Drive (mm)6.3
Torque Adjustment Range (N m)3~15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a grip that is easy to set the torque value and is not slippery due to knurling.
A repair kit is set for the ratchet head.
For managing fastening torque.
*Products with calibration certificates cannot be canceled after ordering. *Products with part numbers including (with a set of calibration certificates performed by a calibration company) or (with an English calibration certificate) will be inspected and calibrated by an external calibration company before shipping, and the documents will be issued before shipping.
Warning
*Products with calibration certificates cannot be canceled after ordering. *Products with part numbers including (with a set of calibration certificates performed by a calibration company) or (with an English calibration certificate) will be inspected and calibrated by an external calibration company before shipping, and the documents will be issued before shipping.
Feature
It is a grip that is easy to set the torque value and is not slippery due to knurling.
A repair kit is set for the ratchet head.
Use
For managing fastening torque.

Ulasan Produk

Tidak ada ulasan