Spesifikasi
| Head Width (mm) | 33 |
|---|---|
| Mass (g) | 1200 |
| Minimum Scale (Nm) | 0.5 |
| Overall Length (mm) | 400 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Square Drive (mm) | 12.7 |
| Torque Adjustment Range (N m) | 20~100 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Since the torque value to be measured can be set in advance, it is effective when working continuously or when using in places where it is difficult to read the scale.
To change the set torque, simply pull down the lock ring with your finger and turn the grip.
When the preset torque is reached, a light shock is transmitted to the hand or a clicking sound is heard to confirm the completion of tightening.
There may be no sound due to the set torque and individual differences of the product.
The measurement accuracy is ± 3%, which clears the ISO standard.
The measurement direction is only to the right (clockwise).
Comes with a durable resin case that is convenient for storage.
Fastening torque management
*Products with calibration certificates cannot be canceled after ordering. *Products with part numbers including (with a set of calibration certificates performed by a calibration company) or (with an English calibration certificate) will be inspected and calibrated by an external calibration company before shipping, and the documents will be issued before shipping.
To change the set torque, simply pull down the lock ring with your finger and turn the grip.
When the preset torque is reached, a light shock is transmitted to the hand or a clicking sound is heard to confirm the completion of tightening.
There may be no sound due to the set torque and individual differences of the product.
The measurement accuracy is ± 3%, which clears the ISO standard.
The measurement direction is only to the right (clockwise).
Comes with a durable resin case that is convenient for storage.
Fastening torque management
*Products with calibration certificates cannot be canceled after ordering. *Products with part numbers including (with a set of calibration certificates performed by a calibration company) or (with an English calibration certificate) will be inspected and calibrated by an external calibration company before shipping, and the documents will be issued before shipping.
Warning
*Products with calibration certificates cannot be canceled after ordering. *Products with part numbers including (with a set of calibration certificates performed by a calibration company) or (with an English calibration certificate) will be inspected and calibrated by an external calibration company before shipping, and the documents will be issued before shipping.Feature
Since the torque value to be measured can be set in advance, it is effective when working continuously or when using in places where it is difficult to read the scale.To change the set torque, simply pull down the lock ring with your finger and turn the grip.
When the preset torque is reached, a light shock is transmitted to the hand or a clicking sound is heard to confirm the completion of tightening.
There may be no sound due to the set torque and individual differences of the product.
The measurement accuracy is ± 3%, which clears the ISO standard.
The measurement direction is only to the right (clockwise).
Comes with a durable resin case that is convenient for storage.
Use
Fastening torque managementProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
