KTC Same Product Group Code with Error Line.

Sebelum PPN:
Rp12.999.900
Spesifikasi
Dimension B (mm)33
Dimension H (mm)13.7
Dimension L (mm)335
Mass (kg)1
Minimum Scale (Nm)0.5
Number of Teeth36
ROHS Directive (Corresponding to 10 Substances)Correspondence
Square Drive (mm)12.7
Torque Measurement Range (N m)10~50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since the torque value to be measured can be set in advance, it is effective when working continuously or when using it in a place where it is difficult to read the scale. Changing the set torque is as easy as pulling down the lock ring with your finger and turning the grip. When the preset torque is reached, a light shock is transmitted to the hand, or a "click" sound confirms that tightening has been completed. *There may be no sound due to the setting torque and individual differences in products. The measurement accuracy is ±3%, which meets the ISO standard. The direction of measurement is right (clockwise) only. Comes with a durable resin case for convenient storage.
*Products with calibration certificates cannot be canceled after ordering. *Products with part numbers including (with a set of calibration certificates performed by a calibration company) or (with an English calibration certificate) will be inspected and calibrated by an external calibration company before shipping, and the documents will be issued before shipping.
Warning
*Products with calibration certificates cannot be canceled after ordering. *Products with part numbers including (with a set of calibration certificates performed by a calibration company) or (with an English calibration certificate) will be inspected and calibrated by an external calibration company before shipping, and the documents will be issued before shipping.
Feature
Since the torque value to be measured can be set in advance, it is effective when working continuously or when using it in a place where it is difficult to read the scale. Changing the set torque is as easy as pulling down the lock ring with your finger and turning the grip. When the preset torque is reached, a light shock is transmitted to the hand, or a "click" sound confirms that tightening has been completed. *There may be no sound due to the setting torque and individual differences in products. The measurement accuracy is ±3%, which meets the ISO standard. The direction of measurement is right (clockwise) only. Comes with a durable resin case for convenient storage.

Ulasan Produk

Tidak ada ulasan