ESCO Φ67x136mm Blower with brush

Sebelum PPN:
Rp229.900
Spesifikasi
AS ONE Part Number67-4718-99

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Comes with a cap to prevent the brush from getting dirty while carrying.
The cap is integrally molded with the sliding pipe built into the blower, so it will not be lost.
If you operate the blower with the cap closed, you can inject only compressed air.
Feature
Specification
*Pump diameter (mm): DIA67 *Total length (mm): 136 *Nozzle length (mm): 65/75 mm *See image for size *Weight: Approx. 24 g *Material: Bulb/EVA, Blue tube/Polypropylene, Brush/Nylon *Color: Gray

Ulasan Produk

Tidak ada ulasan

Halaman Terkait