ESCO Wire stripper (with cutter)

Sebelum PPN:
Rp1.599.900
Spesifikasi
AS ONE Part Number65-2149-41

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
To remove the long coating, pull the cable through the cable stripper body. Flat cable sheath can be easily, quickly and evenly stripped. All standard flat cable strips and disassembly are possible. Built-in side cutter up to Φ3mm for easy access.
Feature
Specification
* Capacity: Flat cable: 0.75 to 4.0mm² * Overall length: 170mm * Weight: 220g * Cutter capacity: DIA3.0mm

Ulasan Produk

Tidak ada ulasan