ESCO Water Pump Pliers Set

Sebelum PPN:
Rp7.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Set includes: 125mm Cobra Water Pump Pliers, 150mm Cobra Water Pump Pliers, 180mm Cobra Water Pump Pliers, 250mm Cobra Water Pump Pliers, 300mm Cobra Water Pump Pliers. Comes in a plastic tray with a transparent cover. The joint is a three-piece (box joint) that prevents lateral shaking. It does not take time to adjust the jaw opening width. Simply place the upper jaw on the object, press the push button, and slide the lower jaw up to easily adjust it. The parallelogram jaw shape securely grips pipes and nuts with little force, and the design maximizes the principle of leverage to provide a high grip. The jaw opening can be adjusted with one hand. The jaw opening is adjusted with a push button, so you can rest assured that the mouth width will not change unexpectedly during work. The push button allows you to quickly and easily adjust the jaw width in detail. The gripping surface has been carefully hardened to a hardness of approximately HRC61, which makes it highly wear-resistant and provides a secure grip. Comes with a finger-jamming stopper that ensures clearance between the handles even when the mouth width is adjusted to its maximum.

Ulasan Produk

Tidak ada ulasan