ESCO Tube cutter EA203RX series

Sebelum PPN:
Rp1.199.900
Spesifikasi
AS ONE Part Number68-1810-17

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It turns easily, so the trick is not to apply too much force. Make a line with the first rotation to create a guideline and prevent shaking. When feeding the blade, turn the grip about 1/8 of a turn for every rotation of the main body. If you feed too much, the cut will shrink and there will be more burrs.
Feature
Specification
*Manufacturer: Rex Industries (REX) *Model number: 425122 *Application: Bare copper pipe *Compatible pipe outer diameter: 3 to 22 mm *Total length (mm): 57 *Rotation radius: 43 mm *Weight: 130 g *Number of bearings: 5

Ulasan Produk

Tidak ada ulasan