ESCO Torque wrench (replaceable head)

Sebelum PPN:
Rp4.499.900 - Rp7.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RoHS compliant product Adjustable type A cost-saving torque wrench that allows you to replace the head with a single torque wrench, such as spanners, ring spanners, ratchets, and hex heads. When the set torque is reached, the toggle is activated and you can detect the completion of tightening with a light and clean signal sound. The torque can be easily changed by the scale. With resin grip
Feature
Specification
* Head connection diameter (mm): DIA19 * Torque range (Nm): 40-200 * Minimum scale (N . m): 2 * Overall length (mm): 455 * Weight (g): 1200 * Accuracy: ± 3%

Ulasan Produk

Tidak ada ulasan