Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This product is a combination of a tool cart and six different tool sets. The cart's top five drawers can fit three sets of tools perfectly. It comes with a tray for easy tool organization and management. The side of the tool cart has a lid with a screwdriver holder. It also comes with two keys.
Set contents:
[Tray 1: 27 pieces, drive size: 1/2"]
Socket (hexagonal): 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 27, 30, 32, 34 mm
Deep socket (hexagonal): 10, 13, 17, 18, 19, 21, 22, 24 mm
Ratchet handle 250mm
Extension bar 250mm
Universal joint 68mm
- Tray type: 375 x 180 x 45 (H) mm
[Tray 2: 23 pieces]
Single-ended wrench (12 points): 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm
Hexagonal wrench (with ball point): 1.5, 2.0, 2.5, 3, 4, 5, 6, 8, 10 mm
- Tray type: 375 x 180 x 45 (H) mm
[Tray 3: Set of 4]
160mm Long Nose Pliers 160mm Nippers 150mm Nippers (with spring)
200mm Pliers Tray Type: 375x180x45(H)mm
[Tray 4: Set of 5]
200mm adjustable wrench 250mm adjustable wrench 150mm needle-nose pliers 175mm locking pliers (curved jaw)
150mm locking pliers (long nose)
- Tray type: 375 x 180 x 45 (H) mm
[Tray 5: Set of 9]
Phillips head screwdriver: #1 x 5.0 mm (shaft length: 75 mm), #2 x 6.0 mm (shaft length: 100 mm), #3 x 8.0 mm (shaft length: 150 mm)
- (Slotted) Driver: 3.0 x 0.6 mm (shaft length: 75 mm), 5.0 x 1.0 mm (shaft length: 75 mm), 6.0 x 1.2 mm (shaft length: 100 mm), 8.0 x 1.6 mm (shaft length: 150 mm)
(Phillips) stabilizer driver: #2 x 6.0 mm (shaft length: 38 mm)
- (-) Stabilizer driver: 6.0 x 1.2 mm (shaft length: 38 mm)
- Tray type: 375 x 180 x 45 (H) mm
[Tray 6: Set of 4]
Pin punch set
4 x 120mm center punch
3 x 120mm tapered pin punches
4 x 150mm pin punches
5 x 129mm Eboshi Chisel
12 x 129 mm flat chisels and thickness gauges: 0.02, 0.03, 0.04, 0.05, 0.06, 0.07, 0.08, 0.09, 0.10, 0.13, 0.15, 0.18, 0.20, 0.23, 0.25, 0.28, 0.30, 0.33, 0.38, 0.40, 0.45, 0.50, 0.55, 0.60, 0.63, 0.65, 0.70, 0.75, 0.80, 0.85, 0.90, 1.00 mm
Ball pin hammer, plastic hammer, tray type: 375 x 180 x 45 (H) mm
*ESCO original set item.
*As this is a heavy item, it may be delivered to your vehicle.
*Trays and products will be redesigned sequentially.
Set contents:
[Tray 1: 27 pieces, drive size: 1/2"]
Socket (hexagonal): 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 27, 30, 32, 34 mm
Deep socket (hexagonal): 10, 13, 17, 18, 19, 21, 22, 24 mm
Ratchet handle 250mm
Extension bar 250mm
Universal joint 68mm
- Tray type: 375 x 180 x 45 (H) mm
[Tray 2: 23 pieces]
Single-ended wrench (12 points): 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm
Hexagonal wrench (with ball point): 1.5, 2.0, 2.5, 3, 4, 5, 6, 8, 10 mm
- Tray type: 375 x 180 x 45 (H) mm
[Tray 3: Set of 4]
160mm Long Nose Pliers 160mm Nippers 150mm Nippers (with spring)
200mm Pliers Tray Type: 375x180x45(H)mm
[Tray 4: Set of 5]
200mm adjustable wrench 250mm adjustable wrench 150mm needle-nose pliers 175mm locking pliers (curved jaw)
150mm locking pliers (long nose)
- Tray type: 375 x 180 x 45 (H) mm
[Tray 5: Set of 9]
Phillips head screwdriver: #1 x 5.0 mm (shaft length: 75 mm), #2 x 6.0 mm (shaft length: 100 mm), #3 x 8.0 mm (shaft length: 150 mm)
- (Slotted) Driver: 3.0 x 0.6 mm (shaft length: 75 mm), 5.0 x 1.0 mm (shaft length: 75 mm), 6.0 x 1.2 mm (shaft length: 100 mm), 8.0 x 1.6 mm (shaft length: 150 mm)
(Phillips) stabilizer driver: #2 x 6.0 mm (shaft length: 38 mm)
- (-) Stabilizer driver: 6.0 x 1.2 mm (shaft length: 38 mm)
- Tray type: 375 x 180 x 45 (H) mm
[Tray 6: Set of 4]
Pin punch set
4 x 120mm center punch
3 x 120mm tapered pin punches
4 x 150mm pin punches
5 x 129mm Eboshi Chisel
12 x 129 mm flat chisels and thickness gauges: 0.02, 0.03, 0.04, 0.05, 0.06, 0.07, 0.08, 0.09, 0.10, 0.13, 0.15, 0.18, 0.20, 0.23, 0.25, 0.28, 0.30, 0.33, 0.38, 0.40, 0.45, 0.50, 0.55, 0.60, 0.63, 0.65, 0.70, 0.75, 0.80, 0.85, 0.90, 1.00 mm
Ball pin hammer, plastic hammer, tray type: 375 x 180 x 45 (H) mm
*ESCO original set item.
*As this is a heavy item, it may be delivered to your vehicle.
*Trays and products will be redesigned sequentially.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/r6P114149978-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
