Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This product is a combination of a tool cart and six different tool sets. The cart's top five drawers can fit three sets of tools perfectly. The included tray makes it easy to organize and manage your tools. The side of the tool cart has a screwdriver holder with a retractable lid. Two keys are included. The tray and products will be updated over time.
Set contents:
[Tray 1: 28 pieces, drive size: 3/8"]
Socket (hexagonal)...8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24 mm
Deep socket (hexagonal)...10, 12, 13, 14, 15, 16, 17, 18, 19 mm
Ratchet handle...200mm
Extension bar: 250mm
Rocking extension bar...75mm
Universal joint case...tray type (size: 375 x 180 x 45 (H) mm)
Tray material: Polyethylene [Tray 2: Set of 23]
Single-ended wrench (12 points): 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm
Hex wrench (with ball point): 1.5, 2.0, 2.5, 3, 4, 5, 6, 8, 10 mm
- Tray type: 375 x 180 x 45 (H) mm
[Tray 3: Set of 4]
160mm Long Nose Pliers 160mm Nippers 150mm Nippers (with spring)
200mm Pliers Tray Type: 377x187x33(H)mm
[Tray 4: Set of 5]
200mm adjustable wrench 250mm adjustable wrench 150mm needle-nose pliers 175mm locking pliers (curved jaw)
150mm locking pliers (long nose)
- Tray type: 375 x 180 x 45 (H) mm
[Tray 5: Set of 9]
(+) driver:
#1x5.0mm (axis length: 75mm)
#2x6.0mm (axis length: 100mm)
#3x8.0mm (axis length: 150mm)
(-)driver:
3.0x0.6mm (axis length: 75mm)
5.0x1.0mm (axis length: 75mm)
6.0x1.2mm (axis length: 100mm)
8.0x1.6mm (axis length: 150mm)
(Phillips) stabilizer driver: #2 x 6.0 mm (shaft length: 38 mm)
- (-) Stabilizer driver: 6.0 x 1.2 mm (shaft length: 38 mm)
- Tray type: 375 x 180 x 45 (H) mm
[Tray 6: Set of 4]
Pin punch set
4 x 120mm center punch
3 x 120mm tapered pin punch
4 x 150mm pin punches
5 x 129mm Eboshi Chisel
12 x 129 mm flat chisel and thickness gauge:
0.020.030.040.050.060.070.080.090.100.130.150.180.200.230.250.280.300.330.380.400.450.500.550.600.630.650.700.750.800.850.901.00mm
Ball pin hammer, plastic hammer, tray type: 375 x 180 x 45 (H) mm
*ESCO original set item.
*As this is a heavy item, it may be delivered to your vehicle.
*Trays and products will be redesigned sequentially.
Set contents:
[Tray 1: 28 pieces, drive size: 3/8"]
Socket (hexagonal)...8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24 mm
Deep socket (hexagonal)...10, 12, 13, 14, 15, 16, 17, 18, 19 mm
Ratchet handle...200mm
Extension bar: 250mm
Rocking extension bar...75mm
Universal joint case...tray type (size: 375 x 180 x 45 (H) mm)
Tray material: Polyethylene [Tray 2: Set of 23]
Single-ended wrench (12 points): 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm
Hex wrench (with ball point): 1.5, 2.0, 2.5, 3, 4, 5, 6, 8, 10 mm
- Tray type: 375 x 180 x 45 (H) mm
[Tray 3: Set of 4]
160mm Long Nose Pliers 160mm Nippers 150mm Nippers (with spring)
200mm Pliers Tray Type: 377x187x33(H)mm
[Tray 4: Set of 5]
200mm adjustable wrench 250mm adjustable wrench 150mm needle-nose pliers 175mm locking pliers (curved jaw)
150mm locking pliers (long nose)
- Tray type: 375 x 180 x 45 (H) mm
[Tray 5: Set of 9]
(+) driver:
#1x5.0mm (axis length: 75mm)
#2x6.0mm (axis length: 100mm)
#3x8.0mm (axis length: 150mm)
(-)driver:
3.0x0.6mm (axis length: 75mm)
5.0x1.0mm (axis length: 75mm)
6.0x1.2mm (axis length: 100mm)
8.0x1.6mm (axis length: 150mm)
(Phillips) stabilizer driver: #2 x 6.0 mm (shaft length: 38 mm)
- (-) Stabilizer driver: 6.0 x 1.2 mm (shaft length: 38 mm)
- Tray type: 375 x 180 x 45 (H) mm
[Tray 6: Set of 4]
Pin punch set
4 x 120mm center punch
3 x 120mm tapered pin punch
4 x 150mm pin punches
5 x 129mm Eboshi Chisel
12 x 129 mm flat chisel and thickness gauge:
0.020.030.040.050.060.070.080.090.100.130.150.180.200.230.250.280.300.330.380.400.450.500.550.600.630.650.700.750.800.850.901.00mm
Ball pin hammer, plastic hammer, tray type: 375 x 180 x 45 (H) mm
*ESCO original set item.
*As this is a heavy item, it may be delivered to your vehicle.
*Trays and products will be redesigned sequentially.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/qeP114149950-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
