ESCO Thread Cutting Set

Sebelum PPN:
Rp15.999.900
Spesifikasi
Case Dimensions (mm)430x350x150
Mass (kg)8
Overall Length (mm)Body: 630
Thread Cutting Capacity1/4\"-1.1/4\"

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This set includes: Pipe wrench (EA546H-350) (total length: 350mm, pipe outer diameter: 60mm, weight: 1.6kg), pipe cutter (EA339GA-11) (fits pipe outer diameter: 10-32mm (1/8"-1.1/4"), weight: 1.1kg), and water pump pliers (total length: 240mm, pipe diameter: 1.1/4", maximum opening: 32mm, weight: 0.2kg). This is a set of essential plumber's tools. The die head is positioned slightly off-center and has a ratchet mechanism, making it easy to work in tight spaces. The lightweight die head ratchet system allows for easy replacement. The die head can be positioned on either side. Includes a hard plastic case.
Feature
Specification
Included die head and chaser sizes: 1/2", 3/4", 1"

Ulasan Produk

Tidak ada ulasan