ESCO Thread Cutting Set

Sebelum PPN:
Rp11.999.900
Spesifikasi
Case Dimensions (mm)320x290x90
Mass (kg)5.1
Overall Length (mm)Body: 623
Thread Cutting Capacity1/4\"~1.1/4\"

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The die head is positioned slightly off-center and has a ratchet mechanism, making it easy to work in tight spaces. The die head can be placed on either side. It is simple and easy to use. There is an instruction diagram inside the plastic case.
Feature
Specification
Included die head and chaser sizes: 3/8", 1/2", 3/4", 1".

Ulasan Produk

Tidak ada ulasan