ESCO Socket wrench set

Sebelum PPN:
Rp16.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Set includes 31 items, hexagonal sockets 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 24, 27, 30, 32mm, hex bit sockets 4x60, 4x140, 5x60, 5x140, 6x60, 6x140, 7x60, 8x60, 10x60mm, variable angle ratchet handle 277mm (head setting angle: 0°, 15°, 90°), swivel extension bar 52mm, extension bar 125, 250mm, universal joint 69mm. Sockets are knurled for convenient hand tightening. Hex bit sockets have a ball at the tip with a hold function to prevent bolts and nuts from falling off. Variable angle ratchet handles can be turned quickly because the shaft spins freely (only when the neck is extended straight). The ratchet head can be freely adjusted to any angle and locked in any position using the slide switches on both sides. Locking type. Left/right switching type. The swivel extension bar can be angled 15° in all directions, allowing you to work quickly and accurately even in confined or confined spaces. With ball lock. The extension bar (125/250mm) has a free-spinning shaft, allowing for quick rotation. Two-color foam structure prevents tools from getting lost. High-quality, durable interior sponge foam free of chemical gases. Tools fit securely into the interior sponge foam and are easy to remove. Water-repellent, oil-repellent, maintenance-free and easy to clean. Stain-resistant and impact-resistant.

Ulasan Produk

Tidak ada ulasan