ESCO Socket wrench set

Sebelum PPN:
Rp11.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Set contents: 23 items, sockets (hexagonal) 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 24 mm, variable angle ratchet handle 199 mm (head setting angle: 0°, 15°, 90°), swivel extension bar 76 mm, extension bar 125, 200 mm, universal joint 50 mm. The socket is knurled for convenient hand tightening. The variable angle ratchet handle can be turned quickly because the shaft rotates freely (only when the neck is extended straight), the ratchet head can be freely adjusted to any angle and can be locked in any position using the slide switches on both sides. The locking type, left and right switching type, and swivel extension bar can be angled 15° in all directions, so you can work quickly and accurately even in complicated or limited spaces. With ball lock. The extension bar (125, 200 mm) can be turned quickly because the shaft rotates freely. Two-tone foam prevents tools from getting lost. High-quality, durable interior foam that is free of chemical gases. Tools fit securely into the interior foam and are easy to remove. Water-repellent, oil-repellent, maintenance-free, easy to clean, stain-resistant and impact-resistant.

Ulasan Produk

Tidak ada ulasan