ESCO Snap Ring Pliers for Internal and External Use (Tang Jepit Snap Ring)

Sebelum PPN:
Rp579.900
Spesifikasi
Dimensions, Width W x Depth D x Height H (mm)Case: 180 x 90 x 28
Overall Length (mm)145
Total Mass (g)258

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Set includes: pliers, 1.2mm straight head, 1.4mm straight head, 45° head, and 90° head. Interchangeable heads. Can be used both internally and externally. Comes with case. By replacing the heads, you can change the shaft, hole, and angle.
For removing and installing snap rings for shaft holes

Ulasan Produk

Tidak ada ulasan