ESCO Slide arm puller (3 claws / thin claws)

Sebelum PPN:
Rp25.999.900 - Rp35.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pulleys, gear wheels, ball bearings, etc. can be pulled out powerfully and without damage. The shoulder part is equipped with ribs and is highly rigid. It is a thin nail type. It can be used for both outside and inside. Made of German steel Ideal for use in tight spaces. The arm position can be adjusted by sliding.
Feature
Specification
* Maximum diameter (mm): 200 * Arm length (mm): 150/300 * Weight (kg): 7.66 * Tensile strength: 5t

Ulasan Produk

Tidak ada ulasan