ESCO SDS Plus Drill Bit/Long EA810MC Series

Sebelum PPN:
Rp339.900 - Rp829.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The long size and three blades allow for drilling holes that are close to perfect circles, making positioning easy. Excellent rebar performance. Stable drilling with less snagging and impact during drilling. Less strain on the body, reducing fatigue even with prolonged use. Penetrates deck plates and easily cuts deck plates with concrete poured inside. Eliminating the chisel point at the tip of the blade makes positioning easy. (Less splashing during positioning, allowing for smoother drilling.) Less outer diameter wear. *SDS Plus bits are manufactured and sold under license from Robert Bosch GmbH (Germany). Triple thread shape
Feature
Specification
*Manufacturer: Miyanaga *Model number: DLSDS07021 *Application: Drilling holes in concrete, blocks, mortar, stone, deck plates, concrete, etc. *Compatible models: Hammer drills *Shank shape: SDS plus shank *Cutting edge diameter: 7.0 mm *Effective length: 150 mm *Total length: 216 mm

Ulasan Produk

Tidak ada ulasan