ESCO Remove sticker

Sebelum PPN:
Rp299.900
Spesifikasi
Shank Diameter (mm)6
Thickness (mm)16.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Set contents: 1 rubber pad, 1 mounting bracket set (1 shaft, 2 washers, 1 nut).
Removing stickers from car bodies and double-sided tape from aluminum wheels
*Do not use on anything other than metal parts. Use goggles, etc., and use at 800 to 1800 rpm. Using at speeds above 1800 rpm may cause damage. Rubbing the same area for a long time may cause burning due to heat. Do not idle the power tool to which this product is attached.

Ulasan Produk

Tidak ada ulasan