ESCO Rechargeable impact driver set

Sebelum PPN:
Rp17.999.900
Spesifikasi
Battery Capacity (AH)6
Battery Voltage (V)DC14.4
Charging Time (minute)About 30
Maximum Torque (Nm)172
Rotation Speed at No-load (rpm)Soft: 0-900, Power/Normal/Texture: 0-2800
Screw Tightening Capacity (mm)4~8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An original ESCO set that includes an impact driver and a tip tool.
Set contents:
DC14.4V Rechargeable Impact Driver Set of 5 (+)#2 Impact Absorbing Bits 1/4" x 150mm Bit Holder Set of 5 Metal Drill Bits (Hex Shank)
Impact driver specifications:
Uses: Fastening and removing small screws, small bolts, and tex screws. Battery: Lithium-ion (14.4V/6.0Ah)
Charging time: Approximately 30 minutes Tightening capacity: Machine screws/4 to 8 mm
Standard bolts/M5 to M16
High strength bolts/M5 to M14
Tes screw/Φ3.5-6mm
Maximum torque: 172Nm
No-load speed: Soft mode/0 to 900 rpm
Normal, power, and text mode / 0 to 2,800 rpm
Strikes per minute: Soft mode / 0 to 1,800 times / minute Normal mode / Power mode / 0 to 3,900 times / minute Text mode / 0 to 1,900 times / minute Dustproof and water resistant: IP56
Size: 127 x 29 x 237(H)mm
Weight: 1.3 kg (with battery)
Accessories: Quick charger (with cooling function), resin case, two batteries, battery cover. New triple hammer impact mechanism. Cam-out reduction (ACS function) prevents screw heads from being stripped, improving work efficiency. Large-capacity 2.3L case with small item compartment. Variable speed, forward/reverse, LED light, and battery level indicator.
Set of 5 shock absorbing bits:
Size: (+)#2 x 65 (1 piece), (+)#2 x 85 (2 pieces), (+)#2 x 110 (2 pieces)
Hex shank: 6.35mm (1/4")
Groove length: 13mm
Material: Chromium-molybdenum-vanadium steel (bit)
Acetate (resin)
Magnetic-equipped bit Shock-absorbing bit that is resistant to chipping Special heat treatment for incredible durability Bit holder:
Hexagonal width: 1/4"
Total length: 150mm
Ideal for driving screws and drilling in hard-to-reach or recessed areas. Strengthened with steel holder and impact-resistant cap. Colors vary by size.
-Box bits and hole saws cannot be used.
Set of 5 Metalworking Drills (Hexagonal Shank):
Sizes: 2.0, 2.5, 3.0, 3.5, 4.0mm
Hexagonal shank: 6.35 mm
-Material: HSS (high speed steel)
X-type thinning (2mm or more)
-Compatible workpiece materials: iron, aluminum, brass, etc. -Can be used with impact drivers.
*ESCO original set item.
Feature
Specification
ESCO Set

Ulasan Produk

Tidak ada ulasan