Spesifikasi
| Battery Capacity (AH) | 3 |
|---|---|
| Battery Voltage (V) | DC18 |
| Charging Time (minute) | About 40 |
| Rotation Speed (rpm) | Strong: 0-2800 / Medium: 0-1450 / Weak: 0-950 / Texture: 0-2800 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
An original ESCO set that includes an impact driver and a cutting tool.
Set contents:
18V DC Rechargeable Impact Driver Set of 5 (+) #2 Impact Absorbing Bits 1/4" x 150mm Bit Holder Set of 5 Metal Drill Bits (Hex Shank)
Impact driver specifications:
Battery: Lithium-ion (18V/3.0Ah) *Can be used with 14.4V batteries Charger: AC 100V
Charging time: Approximately 40 minutes Rotation speed: Strong: 0-2,800, Medium: 0-1,450, Weak: 0-950, Text: 0-2,800 rpm
Strikes per minute: Strong: 0-3,100, Medium: 0-2,500, Weak: 0-1,800, Texture: 0-2,500 Size: 127 x 60 x 232 (H) mm
Weight...1.6kg
- Variable speed, forward/reverse, brake, LED light - Dustproof and water resistant...IP56
Brushless motor. Accessories: 2 batteries, charger, plastic case. Infinitely variable speed, forward/reverse, brake, LED light. Brushless motor. Speedy for scaffolding demolition," Instant Full" mode. Pull the trigger to instantly launch into maximum power" High" mode. Easy bit attachment and removal, inverted triangular bit holder. Newly equipped with two LEDs to reduce shadows and disperse shadows. The tip of the bit stays clear, making work more comfortable.
- Compatible with both 14.4V and 18V by simply changing the battery.
- Excellent dustproof and water-resistant design. International standard (IEC60529 applicable).
- Comes with a top lid pocket
Set of 5 shock absorbing bits:
Size: (+)#2 x 65 (1 piece), (+)#2 x 85 (2 pieces), (+)#2 x 110 (2 pieces)
Hex shank: 6.35mm (1/4")
Groove length: 13mm
Material: Chromium-molybdenum-vanadium steel (bit)
Acetate (resin)
Magnetic-equipped bit Shock-absorbing bit that is resistant to chipping Special heat treatment for incredible durability Bit holder:
Hexagonal width: 1/4"
Total length: 150mm
Ideal for driving screws and drilling in hard-to-reach or recessed areas. Strengthened with steel holder and impact-resistant cap. Colors vary by size.
-Box bits and hole saws cannot be used.
Set of 5 Metal Drill Bits (Hexagonal Shank):
Sizes: 2.0, 2.5, 3.0, 3.5, 4.0mm
Hexagonal shank: 6.35 mm
-Material: HSS (high speed steel)
X-type thinning (2mm or more)
-Compatible workpiece materials: iron, aluminum, brass, etc. -Can be used with impact drivers.
*ESCO original set item.
Set contents:
18V DC Rechargeable Impact Driver Set of 5 (+) #2 Impact Absorbing Bits 1/4" x 150mm Bit Holder Set of 5 Metal Drill Bits (Hex Shank)
Impact driver specifications:
Battery: Lithium-ion (18V/3.0Ah) *Can be used with 14.4V batteries Charger: AC 100V
Charging time: Approximately 40 minutes Rotation speed: Strong: 0-2,800, Medium: 0-1,450, Weak: 0-950, Text: 0-2,800 rpm
Strikes per minute: Strong: 0-3,100, Medium: 0-2,500, Weak: 0-1,800, Texture: 0-2,500 Size: 127 x 60 x 232 (H) mm
Weight...1.6kg
- Variable speed, forward/reverse, brake, LED light - Dustproof and water resistant...IP56
Brushless motor. Accessories: 2 batteries, charger, plastic case. Infinitely variable speed, forward/reverse, brake, LED light. Brushless motor. Speedy for scaffolding demolition," Instant Full" mode. Pull the trigger to instantly launch into maximum power" High" mode. Easy bit attachment and removal, inverted triangular bit holder. Newly equipped with two LEDs to reduce shadows and disperse shadows. The tip of the bit stays clear, making work more comfortable.
- Compatible with both 14.4V and 18V by simply changing the battery.
- Excellent dustproof and water-resistant design. International standard (IEC60529 applicable).
- Comes with a top lid pocket
Set of 5 shock absorbing bits:
Size: (+)#2 x 65 (1 piece), (+)#2 x 85 (2 pieces), (+)#2 x 110 (2 pieces)
Hex shank: 6.35mm (1/4")
Groove length: 13mm
Material: Chromium-molybdenum-vanadium steel (bit)
Acetate (resin)
Magnetic-equipped bit Shock-absorbing bit that is resistant to chipping Special heat treatment for incredible durability Bit holder:
Hexagonal width: 1/4"
Total length: 150mm
Ideal for driving screws and drilling in hard-to-reach or recessed areas. Strengthened with steel holder and impact-resistant cap. Colors vary by size.
-Box bits and hole saws cannot be used.
Set of 5 Metal Drill Bits (Hexagonal Shank):
Sizes: 2.0, 2.5, 3.0, 3.5, 4.0mm
Hexagonal shank: 6.35 mm
-Material: HSS (high speed steel)
X-type thinning (2mm or more)
-Compatible workpiece materials: iron, aluminum, brass, etc. -Can be used with impact drivers.
*ESCO original set item.
Feature
SpecificationESCO Set
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
