ESCO Rechargeable impact driver set

Sebelum PPN:
Rp18.999.900
Spesifikasi
Battery Capacity (AH)2.5
Battery Voltage (V)DC36
Charging Time (minute)Practical use approx. 19, full use approx. 25
Maximum Torque (Nm)200
Screw Tightening Capacity (mm)4~8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An original ESCO set that includes an impact driver and a tip tool.
Set contents:
DC36V Rechargeable Impact Driver, 5-Piece Set of (+)#2 Shock-Absorbing Bits, 1/4" x 150mm Bit Holder. Impact Driver Specifications:
Battery: Lithium-ion (36V/2.5Ah)
Maximum torque: 200Nm
Fastening capacity: Small screws: 4 to 8 mm, regular bolts/M5 to M16, high-strength bolts/M5 to M14, tex screws/Φ3.5 to Φ6, coarse thread/22 to 125 mm
* Bluetooth included. Charging time: Approx. 19 minutes for a practical charge, approx. 25 minutes for a full charge. Charger: AC 100V
Total length x height: 118mm x 243mm (when EA813HF-21A is installed)
Head length: 111mm
Center height: 29mm
Weight: 1.6 kg (with battery)
IP rating: IP56 (dustproof/waterproof)
Tip shape: 6.35mm width across, bit insertion shape LED light: White LED (9 lights)
Motor: DC brushless motor Color: Aggressive green Accessories: 2 batteries, quick charger (with cooling function), storage case, 2 battery covers, 85mm bicep bit (slender type)
- The" triple hammer" and electronic control combine ease of use with high power. - Fine adjustments can be made with weak impacts at low speeds, improving workability. - Five settings can be adjusted in five steps using the HiKOKI app.
(Switch play, minimum RPM, maximum RPM, soft start, low speed range)
Bit holder:
Hexagonal width: 1/4"
Total length: 150mm
Ideal for driving screws and drilling in hard-to-reach or recessed areas. Strengthened with steel holder and impact-resistant cap. Colors vary by size.
-Box bits and hole saws cannot be used.
Set of 5 shock absorbing bits:
Size: (+)#2 x 65 (1 piece), (+)#2 x 85 (2 pieces), (+)#2 x 110 (2 pieces)
Hex shank: 6.35mm (1/4")
Groove length: 13mm
Material: Chromium-molybdenum-vanadium steel (bit)
Acetate (resin)
- Comes with a magnet - Impact-absorbing bit that is resistant to chipping - Extremely durable due to special heat treatment
*ESCO original set item.
Feature
Specification
ESCO Set

Ulasan Produk

Tidak ada ulasan