ESCO Rechargeable Hydraulic Crimping Tools

Sebelum PPN:
Rp82.999.900
Spesifikasi
AS ONE Part Number65-2141-80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For bare crimp terminals and sleeves Auto-return function after crimping Fastest crimping speed in its class LED light to illuminate the working area High-power, compact, lightweight battery Includes a crimp completion indicator to check the crimping work
Feature
Specification
* Crimping range: 150-325mm² * Battery: 21.6V (lithium ion 2.0Ah) * Nominal output: 195kN * Size: 379 x 352 x 92mm * Weight: 6.9kg * Accessories: Battery (EA585ED-10A) Charger case Shoulder belt

Ulasan Produk

Tidak ada ulasan